Overview
Mfr description
531207 7" 100 E-Z QUICK CHANGE
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit Number100
- Backing MaterialFiber
- Max Rpm8600 rpm
- Includes Center HoleCenter Hole Not Included
- Includes Vacuum HolesVacuum Holes Not Included
- Disc ColorBrown
- UPC_NO00051115334115
- Manufacturer Package Quantity25
- Mounting TypeQuick-Change Type S
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data