Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
531243

Coated Sanding Disc - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 50 Grit
MI ITEM #02559317
MFR #531243

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
531243 7" 50 E-Z A/O X-TRA Q/CHG
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    50
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Fiber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text