Overview
Mfr description
530142 5" X 7/8 36 E-Z A/O X-TRA
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Disc Diameter
- Grit Number36
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
- Backing MaterialFiber
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data