Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
531036

Coated Sanding Disc - 4-1/2 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 60 Grit
MI ITEM #02559385
MFR #531036

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
531036 4-1/2 60 C/O PINNACLE R/F Q/C
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Backing Material
    Fiber
  • Manufacturer Stock Number
    66000202599
  • Manufacturer Upc Number
    00051141537856

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text