Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
714871

Sanding & Polishing Band - 400 Grit, 3/8 in Diameter, 1-1/2 in Wide
MI ITEM #02559448
MFR #714871

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
714871 CR-ST 3/8X1-1/2X1/8 400-AO-RB
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Band Diameter
    3/8 in
  • Band Width
    1-1/2 in
  • Grit Number
    400
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text