Overview
Mfr description
714569 CR-ST 5/8X1-1/2X3/16 80-AO-RB
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Band Diameter5/8 in
- Band Width1-1/2 in
- Grit Number80
- Abrasive MaterialAluminum Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data