Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
700472

Coated Finishing Disc - 4 in Disc Dia, Aluminum Oxide, 120 Grit, 7000 RPM, 50 Per Pack
MI ITEM #02559597
MFR #700472

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
700472 PSD 4 120-AO-RB
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Max Rpm
    7000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    00051115328374
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text