Overview
Mfr description
708331 PSD 1/2 100-AO-RB
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit Number100
- Max Rpm18000 rpm
- Includes Center HoleCenter Hole Not Included
- Includes Vacuum HolesVacuum Holes Not Included
- UPC_NO00051115329210
- Manufacturer Package Quantity100
- Mounting TypeAdhesive/PSA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data