Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
709023

Coated Finishing Disc - 3/4 in Disc Dia, Aluminum Oxide, 100 Grit, 18000 RPM, 100 Per Pack
MI ITEM #02559703
MFR #709023

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
709023 PSD 3/4 100-AO-RB
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Max Rpm
    18000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    00051115374340
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text