Motion
713276  HR 2X50 180J HANDY ROLL

3M
713276 HR 2X50 180J HANDY ROLL

Uncut Sanding Roll - 180 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
MI ITEM #02559771
MFR #713276 HR 2X50 180J HANDY ROLL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
713276 HR 2X50 180J HANDY ROLL

Uncut Sanding Roll - 180 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
MI ITEM #02559771
MFR #713276 HR 2X50 180J HANDY ROLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
713276 HR 2X50 180J HANDY ROLL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Grit Number
    180
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    50 yd
  • Overall Length
    50 yd
  • Overall Width
    2 in
  • Roll Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Manufacturer Stock Number
    66000204264
  • Manufacturer Upc Number
    00051115329746
  • UPC_NO
    00051115329746
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text