Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
703465

Sanding & Polishing Band - 40 Grit, 3/4 in Diameter, 1 in Wide
MI ITEM #02559871
MFR #703465

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
703465 SB 3/4X1 40-AO-RB
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Band Diameter
    3/4 in
  • Band Width
    1 in
  • Grit Number
    40
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    19000 rpm
  • UPC_NO
    00051115416156

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought