Motion
713007  SB 1X1 40-AO-RB

3M
713007 SB 1X1 40-AO-RB

Sanding & Polishing Band - Coarse Grade, 40 Grit, 1.0000 in Diameter, 1.0000 in Wide
Mi Item #02559879
MFR #713007 SB 1X1 40-AO-RB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
713007 SB 1X1 40-AO-RB

Sanding & Polishing Band - Coarse Grade, 40 Grit, 1.0000 in Diameter, 1.0000 in Wide
Mi Item #02559879
MFR #713007 SB 1X1 40-AO-RB

Mfr description
713007 SB 1X1 40-AO-RB
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    1.0000 in, 25.40 mm
  • Backing Weight
    X Weight
  • Band Diameter
    1.0000 in
  • Band Width
    1.0000 in
  • Height
    1.0000 in, 25.40 mm
  • Length
    1.0000 in, 25.40 mm
  • Width
    1.0000 in, 25.40 mm
  • Width/Diameter
    1.0000 in, 25.40 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Compatible Tool
    Rubber Drums
  • Grade
    Coarse
  • Grit Number
    40
  • Manufacturer Stock Number
    66000125303
  • Manufacturer Upc Number
    00051115416453
  • Max Rpm
    18000 rpm
  • Number Of Pieces
    100
  • UPC_NO
    00051115416453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)