Overview
Mfr description
712315 SB 2X1-1/2 120-AO-RB
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Band Diameter2 in
- Band Width1-1/2 in
- Grit Number120
- Abrasive MaterialAluminum Oxide
- Max Rpm8000 rpm
- UPC_NO00051115417092
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data