Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
713091

Sanding & Polishing Band - 80 Grit, 2 in Diameter, 2 in Wide
MI ITEM #02559911
MFR #713091

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
713091 SB 2X2 80-AO-RB
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Band Diameter
    2 in
  • Band Width
    2 in
  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00051115417139

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text