Motion
713455

3M
713455

Sanding & Polishing Band - 80 Grit, 3 in Diameter, 3 in Wide
MI ITEM #02559916
MFR #713455
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
713455

Sanding & Polishing Band - 80 Grit, 3 in Diameter, 3 in Wide
MI ITEM #02559916
MFR #713455

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
713455 SB 3X3 80-AO-RB
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Band Diameter
    3 in
  • Band Width
    3 in
  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00051115417252

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text