Overview
Mfr description
714321 CS 9X11 240J-AO-GB
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ApplicationSurface Conditioning
- Abrasive TypeNon-Woven
- Abrasive MaterialAluminum Oxide
- Grit Number240
- Sheet Length11 in
- Sheet Width9 in
- Backing MaterialCloth
- Backing WeightJ
- Number of Sheets50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data