Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
713522

Coated Surface Conditioning Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 400 Grit, 50 Per Pack
MI ITEM #02559972
MFR #713522

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
713522 CS 9X11 400J-AO-GB
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    400
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Number of Sheets
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text