Motion
719994

3M
719994

Disc Backing Pad - 1/2 in Pad Diameter, 1/4 in Shank Diameter
MI ITEM #02560033
MFR #719994
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
719994

Disc Backing Pad - 1/2 in Pad Diameter, 1/4 in Shank Diameter
MI ITEM #02560033
MFR #719994

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
719994 HP HP-PSD 1/2X1/4 RUBBER
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Pad Diameter
    1/2 in
  • Shank Diameter
    1/4 in
  • Body Material
    Rubber
  • Manufacturer Stock Number
    66000005927
  • Manufacturer Upc Number
    00051115329913
  • Manufacturer Package Quantity
    1
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text