Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
720000

Disc Backing Pad - 5 in Pad Diameter, 1/4 in Shank Diameter
MI ITEM #02560039
MFR #720000

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
720000 HP HP-PSD 5X1/4 RUBBER
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Pad Diameter
    5 in
  • Shank Diameter
    1/4 in
  • Body Material
    Rubber
  • Manufacturer Stock Number
    66000051707
  • Manufacturer Upc Number
    00051115375705
  • Manufacturer Package Quantity
    1
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text