Motion
726019 R4-ST 1/4X1-1/4X1/8MNDL 320 AORB

3M
726019 R4-ST 1/4X1-1/4X1/8MNDL 320 AORB

Sanding & Polishing Band - 320 Grit, 1/4 in Diameter, 1-1/4 in Wide
MI ITEM #02560178
MFR #726019 R4-ST 1/4X1-1/4X1/8MNDL 320 AORB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
726019 R4-ST 1/4X1-1/4X1/8MNDL 320 AORB

Sanding & Polishing Band - 320 Grit, 1/4 in Diameter, 1-1/4 in Wide
MI ITEM #02560178
MFR #726019 R4-ST 1/4X1-1/4X1/8MNDL 320 AORB

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
726019 R4-ST 1/4X1-1/4X1/8MNDL 320 AORB
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Band Diameter
    1/4 in
  • Band Width
    1-1/4 in
  • Grit Number
    320
  • Abrasive Material
    Aluminum Oxide
  • UPC_NO
    00051115366420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text