Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
726031

Sanding & Polishing Band - 180 Grit, 3/8 in Diameter, 1-3/4 in Wide
MI ITEM #02560185
MFR #726031

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
726031 R6-ST 3/8X1-3/4X1/4MNDL 180 AORB
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Band Diameter
    3/8 in
  • Band Width
    1-3/4 in
  • Grit Number
    180
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text