Motion
898001  COMBI 2X1X1/4 A/O MED  80 WHEEL

3M
898001 COMBI 2X1X1/4 A/O MED 80 WHEEL

Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02560228
MFR #898001 COMBI 2X1X1/4 A/O MED 80 WHEEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
898001 COMBI 2X1X1/4 A/O MED 80 WHEEL

Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02560228
MFR #898001 COMBI 2X1X1/4 A/O MED 80 WHEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
898001 COMBI 2X1X1/4 A/O MED 80 WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    15000 rpm
  • Manufacturer Stock Number
    66000101437
  • Manufacturer Upc Number
    00051115425431
  • UPC_NO
    00051115425431
  • Long Description
    The 898001 is a mounted flap wheel constructed with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, a maximum speed of 15000 rpm, and a weight of 0.90 lbs, suitable for general-purpose grinding and blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text