Motion
898003 COMBI 2X1X1/4 A/O V-FINE 180WHEL

3M
898003 COMBI 2X1X1/4 A/O V-FINE 180WHEL

Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02560230
MFR #898003 COMBI 2X1X1/4 A/O V-FINE 180WHEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
898003 COMBI 2X1X1/4 A/O V-FINE 180WHEL

Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02560230
MFR #898003 COMBI 2X1X1/4 A/O V-FINE 180WHEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
898003 COMBI 2X1X1/4 A/O V-FINE 180WHEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Grit Number
    180
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    15000 rpm
  • Manufacturer Stock Number
    66000101452
  • Manufacturer Upc Number
    00051115425455
  • UPC_NO
    00051115425455
  • Long Description
    The 898003 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a maximum speed of 15000 rpm, suitable for fine finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text