Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
891125

Unitized Non-Woven or Deburring Wheel - Grade: Coarse, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
MI ITEM #02560250
MFR #891125

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
891125 WHL 3X1/4XSOCATT C A/O XH 911 HD
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Material
    Aluminum Oxide
  • Grade
    Coarse
  • Max Rpm
    12000 rpm
  • UPC_NO
    00051115351938

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text