Motion
853298 WHL 3X1/4XLCKT F S/C SD 532 HD U

3M
853298 WHL 3X1/4XLCKT F S/C SD 532 HD U

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
MI ITEM #02560262
MFR #853298 WHL 3X1/4XLCKT F S/C SD 532 HD U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
853298 WHL 3X1/4XLCKT F S/C SD 532 HD U

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
MI ITEM #02560262
MFR #853298 WHL 3X1/4XLCKT F S/C SD 532 HD U

Mfr description
853298 WHL 3X1/4XLCKT F S/C SD 532 HD U
  • For industrial/occupational use only. Not for consumer sale or use.
  • General-purpose cleaning
  • Cleaning prior to painting; removing rust, discoloration from welds, minor pits and scratches, resins/adhesives overspray and coating; polishing fillet areas on jet blades; polishing soft metals prior to coating process
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Overall Width
    0.25 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Long Description
    The 853298 WHL 3X1/4XLCKT F S/C SD 532 HD U is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 3 in wheel diameter, 1/4 in wheel thickness, and Fine grade, designed for light deburring and precision finishing applications.
  • Manufacturer Stock Number
    66000008046
  • Manufacturer Upc Number
    00051115332036
  • Material
    Silicon Carbide
  • Max Rpm
    12000 rpm
  • UPC_NO
    00051115332036
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)