Motion
863298 WHL 3X1/4XLCKT F S/C MD 632 HD U

3M
863298 WHL 3X1/4XLCKT F S/C MD 632 HD U

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
MI ITEM #02560264
MFR #863298 WHL 3X1/4XLCKT F S/C MD 632 HD U
Price$22.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
863298 WHL 3X1/4XLCKT F S/C MD 632 HD U

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
MI ITEM #02560264
MFR #863298 WHL 3X1/4XLCKT F S/C MD 632 HD U

Mfr description
863298 WHL 3X1/4XLCKT F S/C MD 632 HD U
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.16/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Overall Width
    0.25 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Long Description
    The 863298 WHL 3X1/4XLCKT F S/C MD 632 HD U is a unitized non-woven deburring wheel constructed with Silicon Carbide abrasive featuring a 3 in wheel diameter, 1/4 in wheel thickness, and Fine grade, suitable for blending, deburring, and surface finishing tasks.
  • Manufacturer Stock Number
    66000028275
  • Manufacturer Upc Number
    00051115352270
  • Material
    Silicon Carbide
  • Max Rpm
    12000 rpm
  • UPC_NO
    00051115352270
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)