Overview
Mfr description
873198 WHL 3X1/4XLCKT F A/O MD 731 HD U
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Abrasive MaterialAluminum Oxide
- Wheel TypeUnitized
- Wheel Diameter
- Wheel Thickness
- MaterialAluminum Oxide
- GradeFine
- Max Rpm12000 rpm
- Manufacturer Stock Number66000028291
- Manufacturer Upc Number00051115352294
- UPC_NO00051115352294
- Overall Diameter3 in
- Overall Width0.25 in
- Long DescriptionThe 873198 WHL 3X1/4XLCKT F A/O MD 731 HD U is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 3 in wheel diameter, 1/4 in wheel thickness, and Fine grade, designed for blending and finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data