Motion
882198

3M
882198

Standard Abrasives Unitized Non-Woven or Deburring Wheel - 3.0000 in Wheel Dia., 12000 rpm, Aluminum Oxide Material, Medium Grade, 0.2500 in Arbor Dia.
MI ITEM #02560266
MFR #882198
Price$22.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
882198

Standard Abrasives Unitized Non-Woven or Deburring Wheel - 3.0000 in Wheel Dia., 12000 rpm, Aluminum Oxide Material, Medium Grade, 0.2500 in Arbor Dia.
MI ITEM #02560266
MFR #882198

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.22/each

Specifications

Dimensions

  • Center Hole Diameter  
    0.2500 in
  • Overall Diameter
    3 in
  • Overall Width
    0.25 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Long Description
    The 882198 is a unitized non-woven deburring wheel made with Aluminum Oxide abrasive featuring a 3.0000 in wheel diameter, 0.2500 in wheel thickness, 0.2500 in center hole diameter, and Medium grade, suitable for surface preparation.
  • Manufacturer Stock Number
    66000028325
  • Manufacturer Upc Number
    00051115352324
  • Material
    Aluminum Oxide
  • Max Rpm
    12000 rpm
  • UPC_NO
    00051115352324
  • Wheel Type
    Unitized

Overview

Mfr description
882198 WHL 3X1/4XLCKT M A/O HD 821 HD U
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought