Overview
Mfr description
852177 WHL 6X1X1/2 M A/O SD 521 HDUTZ
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Wheel TypeUnitized
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- GradeMedium
- Max Rpm6000 rpm
- UPC_NO00051115354243
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data