Motion
853278

3M
853278

Unitized Non-Woven or Deburring Wheel - 6.0000 in Wheel Dia., 6000 rpm, Silicon Carbide Material, Fine Grade, 1.0000 in Arbor Dia.
MI ITEM #02560350
MFR #853278
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
853278

Unitized Non-Woven or Deburring Wheel - 6.0000 in Wheel Dia., 6000 rpm, Silicon Carbide Material, Fine Grade, 1.0000 in Arbor Dia.
MI ITEM #02560350
MFR #853278

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
853278 WHEEL 6X1X1 F S/C SD 532 HD UTZ
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    66000008038
  • Manufacturer Upc Number
    00051115332029
  • UPC_NO
    00051115332029
  • Overall Diameter
    6.0000 in
  • Long Description
    The 853278 is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 6.0000 in wheel diameter, 1.0000 in wheel thickness, 1.0000 in center hole diameter, and Fine grade, suitable for finishing tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text