Motion
863210 WHL 2X1/4X1/4 F S/C MD 632 HDUTZ

3M
863210 WHL 2X1/4X1/4 F S/C MD 632 HDUTZ

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 2 in, Maximum RPM: 18000 RPM
MI ITEM #02560358
MFR #863210 WHL 2X1/4X1/4 F S/C MD 632 HDUTZ
Price$11.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
863210 WHL 2X1/4X1/4 F S/C MD 632 HDUTZ

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 2 in, Maximum RPM: 18000 RPM
MI ITEM #02560358
MFR #863210 WHL 2X1/4X1/4 F S/C MD 632 HDUTZ

Mfr description
863210 WHL 2X1/4X1/4 F S/C MD 632 HDUTZ
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.34/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Overall Diameter
    2 in
  • Overall Width
    0.25 in
  • Wheel Diameter  
    2 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Long Description
    The 863210 WHL 2X1/4X1/4 F S/C MD 632 HDUTZ is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 2 in wheel diameter, 1/4 in wheel thickness, 1/4 in center hole diameter, and Fine grade, designed for precision finishing.
  • Manufacturer Stock Number
    66000030727
  • Manufacturer Upc Number
    00051115354724
  • Material
    Silicon Carbide
  • Max Rpm
    18000 rpm
  • UPC_NO
    00051115354724
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)