Motion
863135 WHL 3X1/4X1/4 F A/O MD 631 HDUTZ

3M
863135 WHL 3X1/4X1/4 F A/O MD 631 HDUTZ

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
MI ITEM #02560361
MFR #863135 WHL 3X1/4X1/4 F A/O MD 631 HDUTZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
863135 WHL 3X1/4X1/4 F A/O MD 631 HDUTZ

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
MI ITEM #02560361
MFR #863135 WHL 3X1/4X1/4 F A/O MD 631 HDUTZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
863135 WHL 3X1/4X1/4 F A/O MD 631 HDUTZ
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Fine
  • Max Rpm
    12000 rpm
  • Manufacturer Stock Number
    66000008343
  • Manufacturer Upc Number
    00051115332333
  • UPC_NO
    00051115332333
  • Overall Diameter
    3 in
  • Overall Width
    0.25 in
  • Long Description
    The 863135 WHL 3X1/4X1/4 F A/O MD 631 HDUTZ is a unitized non-woven deburring wheel made with Aluminum Oxide abrasive featuring a 3 in wheel diameter, 1/4 in wheel thickness, 1/4 in center hole diameter, and Fine grade, suitable for precision blending and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text