Motion
863235 WHL 3X1/4X1/4 F S/C MD 632 HDUTZ

3M
863235 WHL 3X1/4X1/4 F S/C MD 632 HDUTZ

Standard Abrasives Unitized Non-Woven or Deburring Wheel - 3.0000 in Wheel Dia., 12000 rpm, Silicon Carbide Material, Fine Grade, 0.2500 in Arbor Dia.
MI ITEM #02560362
MFR #863235 WHL 3X1/4X1/4 F S/C MD 632 HDUTZ
Price$18.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
863235 WHL 3X1/4X1/4 F S/C MD 632 HDUTZ

Standard Abrasives Unitized Non-Woven or Deburring Wheel - 3.0000 in Wheel Dia., 12000 rpm, Silicon Carbide Material, Fine Grade, 0.2500 in Arbor Dia.
MI ITEM #02560362
MFR #863235 WHL 3X1/4X1/4 F S/C MD 632 HDUTZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.07/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Overall Diameter
    3 in
  • Overall Width
    0.25 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Long Description
    The 863235 WHL 3X1/4X1/4 F S/C MD 632 HDUTZ is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 3.0000 in wheel diameter, 0.2500 in wheel thickness, 0.2500 in center hole diameter, and Fine grade, designed for blending and finishing.
  • Manufacturer Stock Number
    66000008368
  • Manufacturer Upc Number
    00051115332357
  • Material
    Silicon Carbide
  • Max Rpm
    12000 rpm
  • UPC_NO
    00051115332357
  • Wheel Type
    Unitized

Overview

Mfr description
863235 WHL 3X1/4X1/4 F S/C MD 632 HDUTZ
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought