Motion
863140 WHL 3X1/2X1/4 F A/O MD 631 HDUTZ

3M
863140 WHL 3X1/2X1/4 F A/O MD 631 HDUTZ

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
Mi Item #02560363
MFR #863140 WHL 3X1/2X1/4 F A/O MD 631 HDUTZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
863140 WHL 3X1/2X1/4 F A/O MD 631 HDUTZ

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
Mi Item #02560363
MFR #863140 WHL 3X1/2X1/4 F A/O MD 631 HDUTZ

Mfr description
863140 WHL 3X1/2X1/4 F A/O MD 631 HDUTZ
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Overall Diameter
    3 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Fine
  • Long Description
    The 863140 WHL 3X1/2X1/4 F A/O MD 631 HDUTZ is a unitized non-woven deburring wheel made with Aluminum Oxide abrasive featuring a 3 in wheel diameter, 1/2 in wheel thickness, 1/4 in center hole diameter, and Fine grade, suitable for blending and finishing.
  • Manufacturer Stock Number
    66000008350
  • Manufacturer Upc Number
    00051115332340
  • Material
    Aluminum Oxide
  • Max Rpm
    12000 rpm
  • UPC_NO
    00051115332340
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)