Motion
863275  WHL 6X1/2X1 F S/C MD 632 HDUTZ

3M
863275 WHL 6X1/2X1 F S/C MD 632 HDUTZ

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #02560368
MFR #863275 WHL 6X1/2X1 F S/C MD 632 HDUTZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
863275 WHL 6X1/2X1 F S/C MD 632 HDUTZ

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #02560368
MFR #863275 WHL 6X1/2X1 F S/C MD 632 HDUTZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
863275 WHL 6X1/2X1 F S/C MD 632 HDUTZ
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    66000008392
  • Manufacturer Upc Number
    00051115332388
  • UPC_NO
    00051115332388
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Long Description
    The 863275 WHL 6X1/2X1 F S/C MD 632 HDUTZ is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1/2 in wheel thickness, 1 in center hole diameter, and Fine grade, suitable for finishing tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text