Motion
873208 WHL 2X1/8X1/4 F S/C MD 732 HDUTZ

3M
873208 WHL 2X1/8X1/4 F S/C MD 732 HDUTZ

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 2 in, Maximum RPM: 22000 RPM
MI ITEM #02560380
MFR #873208 WHL 2X1/8X1/4 F S/C MD 732 HDUTZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
873208 WHL 2X1/8X1/4 F S/C MD 732 HDUTZ

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 2 in, Maximum RPM: 22000 RPM
MI ITEM #02560380
MFR #873208 WHL 2X1/8X1/4 F S/C MD 732 HDUTZ

Mfr description
873208 WHL 2X1/8X1/4 F S/C MD 732 HDUTZ
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Overall Diameter
    2 in
  • Overall Width
    0.12 in
  • Wheel Diameter  
    2 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Long Description
    The 873208 WHL 2X1/8X1/4 F S/C MD 732 HDUTZ is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 2 in wheel diameter, 1/8 in wheel thickness, 1/4 in center hole diameter, and Fine grade, ideal for light deburring and finishing tasks.
  • Manufacturer Stock Number
    66000031311
  • Manufacturer Upc Number
    00051115355318
  • Material
    Silicon Carbide
  • Max Rpm
    22000 rpm
  • UPC_NO
    00051115355318
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)