Motion
873135 WHL 3X1/4X1/4 F A/O MD 731 HDUTZ

3M
873135 WHL 3X1/4X1/4 F A/O MD 731 HDUTZ

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 18000 RPM
Mi Item #02560382
MFR #873135 WHL 3X1/4X1/4 F A/O MD 731 HDUTZ
Price$26.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
873135 WHL 3X1/4X1/4 F A/O MD 731 HDUTZ

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 18000 RPM
Mi Item #02560382
MFR #873135 WHL 3X1/4X1/4 F A/O MD 731 HDUTZ

Mfr description
873135 WHL 3X1/4X1/4 F A/O MD 731 HDUTZ
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.66/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Overall Diameter
    3 in
  • Overall Width
    0.25 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Fine
  • Long Description
    The 873135 WHL 3X1/4X1/4 F A/O MD 731 HDUTZ is a unitized non-woven deburring wheel made with Aluminum Oxide abrasive featuring a 3 in wheel diameter, 1/4 in wheel thickness, 1/4 in center hole diameter, and Fine grade, suitable for blending and finishing.
  • Manufacturer Stock Number
    66000008475
  • Manufacturer Upc Number
    00051115332463
  • Material
    Aluminum Oxide
  • Max Rpm
    18000 rpm
  • UPC_NO
    00051115332463
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)