Motion
882105 WHL 1X1X3/16 M A/O HD 821 HDUTZ

3M
882105 WHL 1X1X3/16 M A/O HD 821 HDUTZ

Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 1 in, Maximum RPM: 30000 RPM
MI ITEM #02560401
MFR #882105 WHL 1X1X3/16 M A/O HD 821 HDUTZ
Your Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
882105 WHL 1X1X3/16 M A/O HD 821 HDUTZ

Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 1 in, Maximum RPM: 30000 RPM
MI ITEM #02560401
MFR #882105 WHL 1X1X3/16 M A/O HD 821 HDUTZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.46/each(List $15.15)

Overview

Mfr description
882105 WHL 1X1X3/16 M A/O HD 821 HDUTZ
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    30000 rpm
  • Manufacturer Stock Number
    66000009119
  • Manufacturer Upc Number
    00051115333101
  • UPC_NO
    00051115333101
  • Long Description
    The 882105 WHL 1X1X3/16 M A/O HD 821 HDUTZ is a unitized non-woven deburring wheel featuring a 1 in wheel diameter, 1 in wheel thickness, 3/16 in center hole diameter, and Medium grade, suitable for precision surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text