Motion
882108

3M
882108

Unitized Non-Woven or Deburring Wheel - 2.0000 in Wheel Dia., 22000 rpm, Aluminum Oxide Material, Medium Grade, 0.2500 in Arbor Dia.
MI ITEM #02560402
MFR #882108
Your Price$9.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
882108

Unitized Non-Woven or Deburring Wheel - 2.0000 in Wheel Dia., 22000 rpm, Aluminum Oxide Material, Medium Grade, 0.2500 in Arbor Dia.
MI ITEM #02560402
MFR #882108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.46/each(List $12.43)

Overview

Mfr description
882108 WHL 2X1/8X1/4 M A/O HD 821 HDUTZ
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    22000 rpm
  • Manufacturer Stock Number
    66000009127
  • Manufacturer Upc Number
    00051115333118
  • UPC_NO
    00051115333118
  • Overall Diameter
    2.0000 in
  • Long Description
    The 882108 is a Unitized Non-Woven or Deburring Wheel constructed with Aluminum Oxide abrasive featuring a 0.2500 in center hole diameter, Medium grade, 2.0000 in wheel diameter, and 0.1250 in wheel thickness in a Unitized design, ideal for controlled deburring, edge finishing, and surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text