Motion
882133 WHL 3X1/8X1/4 M A/O HD 821 HDUTZ

3M
882133 WHL 3X1/8X1/4 M A/O HD 821 HDUTZ

Unitized Non-Woven or Deburring Wheel - 3.0000 in Wheel Dia., 18000 rpm, Aluminum Oxide Material, Medium Grade, 0.2500 in Arbor Dia.
Mi Item #02560407
MFR #882133 WHL 3X1/8X1/4 M A/O HD 821 HDUTZ
Price$19.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
882133 WHL 3X1/8X1/4 M A/O HD 821 HDUTZ

Unitized Non-Woven or Deburring Wheel - 3.0000 in Wheel Dia., 18000 rpm, Aluminum Oxide Material, Medium Grade, 0.2500 in Arbor Dia.
Mi Item #02560407
MFR #882133 WHL 3X1/8X1/4 M A/O HD 821 HDUTZ

Mfr description
882133 WHL 3X1/8X1/4 M A/O HD 821 HDUTZ
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.72/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Overall Diameter
    3 in
  • Overall Width
    0.12 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Long Description
    The 882133 WHL 3X1/8X1/4 M A/O HD 821 HDUTZ is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 3.0000 in wheel diameter, 0.1250 in wheel thickness, 0.2500 in center hole diameter, and Medium grade, designed for precision surface conditioning.
  • Manufacturer Stock Number
    66000009143
  • Manufacturer Upc Number
    00051115333132
  • Material
    Aluminum Oxide
  • Max Rpm
    18000 rpm
  • UPC_NO
    00051115333132
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)