Motion
882174  WHL 6X1/4X1 M A/O HD 821 HDUTZ

3M
882174 WHL 6X1/4X1 M A/O HD 821 HDUTZ

Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #02560418
MFR #882174 WHL 6X1/4X1 M A/O HD 821 HDUTZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
882174 WHL 6X1/4X1 M A/O HD 821 HDUTZ

Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #02560418
MFR #882174 WHL 6X1/4X1 M A/O HD 821 HDUTZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    0.25 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Long Description
    The 882174 WHL 6X1/4X1 M A/O HD 821 HDUTZ is a unitized non-woven deburring wheel made with Aluminum Oxide abrasive featuring a 6 in wheel diameter, 1/4 in wheel thickness, 1 in center hole diameter, and Medium grade, suitable for blending and general deburring.
  • Manufacturer Stock Number
    66000009168
  • Manufacturer Upc Number
    00051115333156
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00051115333156
  • Wheel Type
    Unitized

Overview

Mfr description
882174 WHL 6X1/4X1 M A/O HD 821 HDUTZ
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought