Motion
882175  WHL 6X1/2X1 M A/O HD 821 HDUTZ

3M
882175 WHL 6X1/2X1 M A/O HD 821 HDUTZ

Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #02560420
MFR #882175 WHL 6X1/2X1 M A/O HD 821 HDUTZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
882175 WHL 6X1/2X1 M A/O HD 821 HDUTZ

Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #02560420
MFR #882175 WHL 6X1/2X1 M A/O HD 821 HDUTZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
882175 WHL 6X1/2X1 M A/O HD 821 HDUTZ
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    66000009176
  • Manufacturer Upc Number
    00051115333163
  • UPC_NO
    00051115333163
  • Long Description
    The 882175 WHL 6X1/2X1 M A/O HD 821 HDUTZ is a unitized non-woven deburring wheel with a 6 in wheel diameter, 1/2 in wheel thickness, 1 in center hole diameter, and Medium grade construction, designed for heavy-duty deburring, blending, and metal finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text