Motion
882178  WHEEL 6X1X1 M A/O HD 821 HD UTZ

3M
882178 WHEEL 6X1X1 M A/O HD 821 HD UTZ

Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #02560422
MFR #882178 WHEEL 6X1X1 M A/O HD 821 HD UTZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
882178 WHEEL 6X1X1 M A/O HD 821 HD UTZ

Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #02560422
MFR #882178 WHEEL 6X1X1 M A/O HD 821 HD UTZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Long Description
    The 882178 Wheel 6X1X1 M A/O HD 821 HD UTZ is a Unitized Non-Woven or Deburring Wheel produced with Aluminum Oxide abrasive, a 1 in center hole diameter, Medium grade, 6 in wheel diameter, and 1 in wheel thickness in a Unitized construction, commonly used for deburring, edge radiusing, and surface conditioning of metal parts.
  • Manufacturer Stock Number
    66000009184
  • Manufacturer Upc Number
    00051115333170
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00051115333170
  • Wheel Type
    Unitized

Overview

Mfr description
882178 WHEEL 6X1X1 M A/O HD 821 HD UTZ
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought