Motion
853093  -WHL- 6X1/2X1 8SFINE DEBURRING

3M
853093 -WHL- 6X1/2X1 8SFINE DEBURRING

Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #02560478
MFR #853093 -WHL- 6X1/2X1 8SFINE DEBURRING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
853093 -WHL- 6X1/2X1 8SFINE DEBURRING

Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #02560478
MFR #853093 -WHL- 6X1/2X1 8SFINE DEBURRING

Mfr description
853093 -WHL- 6X1/2X1 8SFINE DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Long Description
    The 853093 WHL 6X1/2X1 8SFINE DEBURRING is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1/2 in wheel thickness, 1 in center hole diameter, and Fine grade, suitable for light deburring.
  • Manufacturer Stock Number
    66000007949
  • Manufacturer Upc Number
    00051115331930
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00051115331930
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)