Motion
853193  -WHL- 6X1X1 8SFINE DEBURRING

3M
853193 -WHL- 6X1X1 8SFINE DEBURRING

Convolute Non-Woven or Deburring Wheel - 6.0000 in Wheel Dia., 6000 rpm, Silicon Carbide Material, Fine Grade, 1.0000 in Arbor Dia.
Mi Item #02560479
MFR #853193 -WHL- 6X1X1 8SFINE DEBURRING
Price$166.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
853193 -WHL- 6X1X1 8SFINE DEBURRING

Convolute Non-Woven or Deburring Wheel - 6.0000 in Wheel Dia., 6000 rpm, Silicon Carbide Material, Fine Grade, 1.0000 in Arbor Dia.
Mi Item #02560479
MFR #853193 -WHL- 6X1X1 8SFINE DEBURRING

Mfr description
853193 -WHL- 6X1X1 8SFINE DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.67/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Long Description
    The 853193 WHL 6X1X1 8SFINE DEBURRING is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 6.0000 in wheel diameter, 1.0000 in wheel thickness, 1.0000 in center hole diameter, and Fine grade, suitable for light deburring.
  • Manufacturer Stock Number
    66000000829
  • Manufacturer Upc Number
    00051115324826
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00051115324826
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)