Motion
853393  -WHL- 8X1X3 8SFINE DEBURRING

3M
853393 -WHL- 8X1X3 8SFINE DEBURRING

Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 8 in, Maximum RPM: 3000 RPM
Mi Item #02560483
MFR #853393 -WHL- 8X1X3 8SFINE DEBURRING
Price$230.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
853393 -WHL- 8X1X3 8SFINE DEBURRING

Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 8 in, Maximum RPM: 3000 RPM
Mi Item #02560483
MFR #853393 -WHL- 8X1X3 8SFINE DEBURRING

Mfr description
853393 -WHL- 8X1X3 8SFINE DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.69/each

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Long Description
    The 853393 -WHL- 8X1X3 8SFINE DEBURRING is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring an 8 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Fine grade, ideal for finishing.
  • Manufacturer Stock Number
    66000008079
  • Manufacturer Upc Number
    00051115332067
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00051115332067
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)