Motion
853493  -WHL- 8X2X3 8SFINE DEBURRING

3M
853493 -WHL- 8X2X3 8SFINE DEBURRING

Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 8 in, Maximum RPM: 3000 RPM
MI ITEM #02560484
MFR #853493 -WHL- 8X2X3 8SFINE DEBURRING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
853493 -WHL- 8X2X3 8SFINE DEBURRING

Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 8 in, Maximum RPM: 3000 RPM
MI ITEM #02560484
MFR #853493 -WHL- 8X2X3 8SFINE DEBURRING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
853493 -WHL- 8X2X3 8SFINE DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    66000046913
  • Manufacturer Upc Number
    00051115370915
  • UPC_NO
    00051115370915
  • Overall Diameter
    8 in
  • Overall Width
    2 in
  • Long Description
    The 853493 WHL 8X2X3 8SFINE DEBURRING is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring an 8 in wheel diameter, 2 in wheel thickness, 3 in center hole diameter, and Fine grade, designed for light deburring and blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text