Motion
854393  -WHL- 8X1X3 9SFINE DEBURRING

3M
854393 -WHL- 8X1X3 9SFINE DEBURRING

Convolute Non-Woven or Deburring Wheel - 8.0000 in Wheel Dia., 3000 rpm, Silicon Carbide Material, Fine Grade, 3.0000 in Arbor Dia.
MI ITEM #02560496
MFR #854393 -WHL- 8X1X3 9SFINE DEBURRING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
854393 -WHL- 8X1X3 9SFINE DEBURRING

Convolute Non-Woven or Deburring Wheel - 8.0000 in Wheel Dia., 3000 rpm, Silicon Carbide Material, Fine Grade, 3.0000 in Arbor Dia.
MI ITEM #02560496
MFR #854393 -WHL- 8X1X3 9SFINE DEBURRING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
854393 -WHL- 8X1X3 9SFINE DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    66000046947
  • Manufacturer Upc Number
    00051115370946
  • UPC_NO
    00051115370946
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Long Description
    The 854393 -WHL- 8X1X3 9SFINE DEBURRING is a Convolute Non-Woven Deburring Wheel with Silicon Carbide abrasive, Fine grade, 8.0000 in wheel diameter, 1.0000 in wheel thickness, and 3.0000 in center hole diameter, designed for deburring, blending, and surface finishing operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text