Motion
854493  -WHL- 8X2X3 9SFINE DEBURRING

3M
854493 -WHL- 8X2X3 9SFINE DEBURRING

Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 8 in, Maximum RPM: 3000 RPM
MI ITEM #02560497
MFR #854493 -WHL- 8X2X3 9SFINE DEBURRING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
854493 -WHL- 8X2X3 9SFINE DEBURRING

Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 8 in, Maximum RPM: 3000 RPM
MI ITEM #02560497
MFR #854493 -WHL- 8X2X3 9SFINE DEBURRING

Mfr description
854493 -WHL- 8X2X3 9SFINE DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    2 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Long Description
    The 854493 WHL 8X2X3 9SFINE DEBURRING is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring an 8 in wheel diameter, 2 in wheel thickness, 3 in center hole diameter, and Fine grade, ideal for blending and deburring applications.
  • Manufacturer Stock Number
    66000046954
  • Manufacturer Upc Number
    00051115370953
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00051115370953
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)