Motion
858082  WHL 6X1/2X1 5AMEDIUM MTL FINISH

3M
858082 WHL 6X1/2X1 5AMEDIUM MTL FINISH

Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #02560524
MFR #858082 WHL 6X1/2X1 5AMEDIUM MTL FINISH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
858082 WHL 6X1/2X1 5AMEDIUM MTL FINISH

Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #02560524
MFR #858082 WHL 6X1/2X1 5AMEDIUM MTL FINISH

Mfr description
858082 WHL 6X1/2X1 5AMEDIUM MTL FINISH
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Long Description
    The 858082 WHL 6X1/2X1 5AMEDIUM MTL FINISH is a Convolute Non-Woven Deburring Wheel constructed with Aluminum Oxide abrasive featuring a 6 in wheel diameter, 1/2 in wheel thickness, 1 in center hole diameter, and Medium grade, suitable for surface conditioning.
  • Manufacturer Stock Number
    66000047051
  • Manufacturer Upc Number
    00051115371059
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00051115371059
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)